Beli screwdrivers for glasses di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENGINEER 2 Way Precision Screwdriver Set
    Mulai

    Rp219.900

    ENGINEER 2 Way Precision Screwdriver Set
    Deskripsi:
    -The length of the shaft can be adjusted steplessly from 18 to 90mm.-Ideal for precision work such as glasses.
    atribut:
    • Set Contents: 3piece
    • Blade Edge: With magnet
    • Bit Tip Shape: (+)No.00/(-)2.5, (+)No.0/(-)3.0, (+)No.0/(-)4.0
    • Total Length (mm): 128 to 200
  2. ENGINEER Precision Driver
    Mulai

    Rp209.900

    ENGINEER Precision Driver
    Deskripsi:
    -Precision screwdriver for small screws used by watches, cameras and glasses.-The knurled thin shaft is excellent for working in deep places.
    atribut:
    • Set Contents: DM-22, 24, 25, 33, 34, 35
  3. ANEX Precision Screwdriver Special (Obeng Presisi)
    Mulai

    Rp109.900

    ANEX Precision Screwdriver Special (Obeng Presisi)
    Deskripsi:
    Special precision screwdriver for screws used in mobile phones and computers. The grip end has a rotating cap. It has excellent toughness and wear resistance blade (quenched).
  4. HOZAN Precision Screwdriver Set (Obeng Presisi)
    Mulai

    Rp349.900

    HOZAN Precision Screwdriver Set (Obeng Presisi)
    atribut:
    • Accessories: Sewing case
    • Set Contents: Phillips screwdriver No.0 [], [] No.1 flathead screwdriver [1.2 x 0.3mm], [1.8 x 0.3mm, 2.3 x 0.35mm [], [3.0 x 0.45mm ]
    • Overall Length (mm): [No.0 102 ] [No.1] 110 [1.2 x 0.3mm] [83 1.8 x 0.3mm] [95 2.3 x 0.35mm] [102 3.0 x 0.45mm] 110
    • Weight (g): 90
    • Case Dimension (mm): 100(W)x117(H)x10(D)
    • Case Material: Nylon
    • Shaft Diameter (mm): [No.0 2.3 ] [No.1] [3.0 1.2 x 0.3mm 1.2 ] [1.8 x 0.3mm 1.8 ] [2.3 x 0.35mm] [3.0 2.3 3.0 x 0.45mm]
  5. ANEX Precision Screwdriver Hex Lobe (Obeng Presisi)
    Mulai

    Rp219.900

    ANEX Precision Screwdriver Hex Lobe (Obeng Presisi)
    Deskripsi:
    -Convenient for disassembling watches/glasses or turning screws for precision equipment.
    atribut:
    • Shaft Length (mm): 24
    • Total Length (mm): 96
  6. TEKIRO Obeng Presisi Set
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    TEKIRO Obeng Presisi Set
    Deskripsi:
    TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )
    atribut:
    • Material: Chrome Vanadium
  7. Sellery Precision Screwdriver Set (Obeng Presisi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

  8. Kennedy Precision Screwdriver & Tool Set
    Mulai

    Rp159.900

    Kennedy Precision Screwdriver & Tool Set
    Deskripsi:
    A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers. 11-Piece Set (-9050K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-4, PHO-3, PHO-2, PHO, PH1. 11-Piece Set (-9060K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1. Fine point, aw, magnet.
  9. monotaro Screwdriver Set (Obeng)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp229.900

    monotaro Screwdriver Set (Obeng)
    atribut:
    • Blade Edge With Magnet: Yes
    • Material: Chrome Molybdenum Surface Black Chrome Treatment, Thermoplastic Elastomer (Handle)
    • Surface Processing: Surface Matte Chrome Treatment
    • Tip Shape: Minus (-) / Plus (+)
    • Axis Material: Chrome Molybdenum
    • Handle Material: Thermoplastic Elastomer
  10. FUJIYA Precision Screwdriver Set
    Mulai

    Rp259.900

    FUJIYA Precision Screwdriver Set
    atribut:
    • Axis Penetration: None
    • Cutting edge magnet: None
    • Mass (g): 167
    • Material (Grip): brass
    • Number: 6
    • Set Content: (+) Driver: # 00, # 0, # 1 / (-) Driver: 1.4, 1.8, 2.3 mm
    • TRUSCO Number: 369-3970
    • Type: Set item
  11. ENGINEER Phillips Precision Screwdriver
    Mulai

    Rp20.900

    ENGINEER Phillips Precision Screwdriver
    Deskripsi:
    For tightening and removing small screws.
  12. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

  13. TEKIRO Precision Screwdriver Set (Obeng Presisi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Precision Screwdriver Set (Obeng Presisi)
    Deskripsi:
    TEKIRO SET OBENG 6 PCScontent : 6 pcs Insulation precision Screwdriver (+) # 1x25 mm, (+) # 0x25 mm(+) # 00x25 mm (-) 1.4x25 mm, (-) 1.8x25 mm(-) 2.4x25 mmTekiro Obeng set 6 Pcs memiliki rabber handle dan box tempatFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : (+)#1x25mm (+)#0x25mm (+)#00x25mm
    atribut:
    • Material: Chrome Vanadium
Daftar Harga screwdrivers for glasses Terbaru March 2026
ENGINEER 2 Way Precision Screwdriver SetRp219.900
ENGINEER Phillips Precision Screwdriver SetRp189.900
ENGINEER Precision DriverRp209.900
Kennedy Precision Screwdriver Pro-Torq Set (Obeng Presisi)Rp659.900
JONNESWAY Precision Screwdriver (Obeng Presisi)Rp319.900
WERA Precision Screwdriver Set (Obeng Presisi)Rp229.900
ANEX Precision Screwdriver Special (Obeng Presisi)Rp109.900
HOZAN Precision Screwdriver Set (Obeng Presisi)Rp349.900
ANEX Precision Screwdriver Hex Lobe (Obeng Presisi)Rp219.900
TEKIRO Obeng Presisi SetRp169.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)